10 1.0 OZ TUBE TSC EPOXY SEAL COMPOUND

Item #: 2205873

Cat #: TSC1

UPC: 782274414775

$ 642.46 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series TSC epoxy sealing compound, 1.0 oz tube, quantity of 10

Overview

Eaton Crouse-Hinds series TSC epoxy sealing compound, 1.0 oz tube, quantity of 10

ES explosionproof sealing hubs from Eaton Crouse-Hinds Division are used to seal vertical conduit risers at switchgear and motor control centers, sheet metal structures or cast boxes and enclosures. When used with TSC sealing compound, ES hubs can seal horizontal conduit runs at enclosures. TSC epoxy sealing compound is a two-part epoxy sealing compound that may be used to seal ES sealing hubs. It is quick and easy to measure, mix and install. The compound is kneaded until a uniform color is obtained. It is then packed around the conductors to effectively seal the cable.

Also known as: 782274414775, TSC1, CROTSC1

Specifications

Size: 1 oz
Color: Green
Material: Epoxy
Size: 1 oz
Material: Epoxy
Color: Green