2 NPT CST AL TB MARK 9 CNDT BODY

Item #: 2205805

Cat #: TB69

UPC: 782274246895

$ 289.94 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, TB shape, 2"

Overview

Eaton Crouse-Hinds series Condulet Mark 9 conduit outlet body, Copper-free aluminum, TB shape, 2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274246895, TB69, CROTB69

Specifications

Type: Type TB
Material: Aluminum
Hub Diameter: 2 in
Type: Type TB
Hub Diameter: 2 in
Material: Aluminum