LED GLOBE GUARD

Item #: 2205672

Cat #: P3001

UPC: 662276300965

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Champ VMVL/PVML wire guard, Captive mounting hardware, Used with VMVL/PVML LED series luminaires

Overview

Eaton Crouse-Hinds series Champ VMVL/PVML wire guard, Captive mounting hardware, Used with VMVL/PVML LED series luminaires

The NEMA 4X fixture provides up to 127 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapors, dusts, fibers or flyings are present. The Crouse-Hinds series Champ VMVL LED is our flagship LED fixture for Class I and Class II hazardous area mid bay and high bay downlighting. It is available in 9 models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8’ all the way up to 60’. Champ VMVL LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance.

Also known as: 662276300965, P3001, CROP3001

Specifications

Material: Metal
Light Technology: LED
Material: Metal
Light Technology: LED