
Conduit Body, Type LL, 2-1/2", Form 8, Iron Alloy
Item #: 2205599
Cat #: LL78
UPC: 782274525600
$ 449.67 EA
Company wide:
0
in stock
Documents & Guides
Conduit Body, Type LL, 2-1/2 Inch, Form 8, Iron Alloy, For Use With Rigid/IMC Conduit.
Overview
Conduit Body, Type LL, 2-1/2 Inch, Form 8, Iron Alloy, For Use With Rigid/IMC Conduit.
Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs. Many form types are available as components or pre-packaged in various configurations.
Also known as: 782274525600, LL78, CROLL78
Specifications
| Type: | Type LL |
| Material: | Iron Alloy |
| Hub Diameter: | 2 1/2 in |
| Type: | Type LL |
| Hub Diameter: | 2 1/2 in |
| Material: | Iron Alloy |