1/2 LL FORM 7 CNDT BODY CVR/GASK

Item #: 2205591

Cat #: LL17CG

UPC: 782274140995

$ 48.91 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LL shape, 1/2"

Overview

Eaton Crouse-Hinds series Condulet Form 7 SnapPack conduit outlet body, gasket and cover, Feraloy iron alloy, LL shape, 1/2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274140995, LL17CG, CROLL17CG

Specifications

Material: Malleable Iron
Family / Style: Form 7
Type: Type LL
Hub Diameter: 1/2 in
Material: Malleable Iron
Type: Type LL
Family / Style: Form 7
Hub Diameter: 1/2 in