Conduit Outlet Box, (1) 1" Hub, Stainless Steel

Item #: 2205518

Cat #: GUAB36-SS

UPC: 662276518872

$ 907.16 EA
Company wide:
0 in stock
Documents & Guides
Conduit Outlet Box, (1) 1 Inch Hub, 3 Inch Cover Opening, Stainless Steel

Overview

Conduit Outlet Box, (1) 1 Inch Hub, 3 Inch Cover Opening, Stainless Steel

Eaton Crouse-Hinds Condulet GUA stainless steel conduit outlet boxes deliver certified explosionproof, dust-ignitionproof performance for hazardous locations, with NEMA 4X raintight protection for wet, washdown environments. Built from 316 stainless steel with a neoprene O-ring, tapered hubs, and integral hub bushings, they protect conductors, simplify pulls and splices, and provide easy access for maintenance. Five hub configurations and threaded cover openings with cast ears make installation fast and secure, while stainless construction resists corrosion, retains strength in extreme temperatures, and lowers total cost of ownership.

Also known as: 662276518872, GUAB36-SS, CROGUAB36SS

Features & Benefits

  • Certified for Class I, Div 1 & 2 (C, D); Class II, Div 1 (E, F, G); Class II, Div 2 (F, G); Class III; NEMA/EEMAC 3, 4X
  • 316 stainless steel bodies and covers with neoprene O-ring for raintight, washdown-ready sealing
  • Threaded cover openings with cast ears for easy cover removal/tightening; internal #10 green ground screw
  • Available in five hub arrangements (GUAB, GUAC, GUAL, GUAT, GUAX) with 3/4" or 1" hubs and 3" cover opening; reducer accessory available
  • Tapered threaded hubs ensure grounding continuity; smooth integral hub bushing protects conductor insulation

Specifications

Material: Stainless Steel
Number of Hubs: 1
Hub Diameter: 1 in
Material: Stainless Steel
Hub Diameter: 1 in
Number of Hubs: 1