Interlock Receptacle, 63 Amp, 4P3W, 500V, Hazardous Heavy Duty

Item #: 2205486

Cat #: GHG5144407R3001

UPC: 250217408124

$ 8342.08 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series IEC 60309 Hazardous Area Interlock Receptacle, 63 Amp, Three-Wire, Four-Pole, Nylon, M40, 500 Volt AC

Overview

Eaton Crouse-Hinds series IEC 60309 Hazardous Area Interlock Receptacle, 63 Amp, Three-Wire, Four-Pole, Nylon, M40, 500 Volt AC

GH hazardous, heavy duty IEC 60309 devices from Eaton's Crouse-Hinds Division are used where hazardous gases may be present, and in areas prone to dust, dirt, vibration, hard use and abuse. Also used in locations where complete protection against water jets and even temporary flooding is required, or in corrosive environments caused by chemicals, atmospheres and water. Commonly used in chemical plants, mining, drilling and steel/grain/flour mills.

Also known as: 250217408124, GHG5144407R3001, CROGHG5144407R3001

Specifications

IP/NEMA Rating: IP66
Amps: 63
Volts AC: 500
IP/NEMA Rating: IP66
Volts AC: 500
Amps: 63