IEC 309 EX PLG AND INTLK

Item #: 2205480

Cat #: GHG5127409L0001

UPC: 250217436721

$ 862.18 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton's Crouse-Hinds series IEC 60309 hazardous area plug, 30A, Three-wire, four-pole, Nylon, 1", 3 phase 250 Vac

Overview

Eaton's Crouse-Hinds series IEC 60309 hazardous area plug, 30A, Three-wire, four-pole, Nylon, 1", 3 phase 250 Vac

GH hazardous, heavy duty IEC 60309 devices from Eaton's Crouse-Hinds Division are used where hazardous gases may be present, and in areas prone to dust, dirt, vibration, hard use and abuse. Also used in locations where complete protection against water jets and even temporary flooding is required, or in corrosive environments caused by chemicals, atmospheres and water. Commonly used in chemical plants, mining, drilling and steel/grain/flour mills.

Also known as: 250217436721, GHG5127409L0001, CROGHG5127409L0001

Specifications

No Specifications Available