Pin & Sleeve Plug, 16A, 220-240V, 3P2W, NEMA 4X

Item #: 2205463

Cat #: GHG5117306R0001

UPC: 250217426876

$ 465.63 EA
Company wide:
0 in stock
Documents & Guides
Pin & Sleeve Plug, 16A, 220-240V, 3P2W, NEMA 4X, Hazardous Heavy Duty

Overview

Pin & Sleeve Plug, 16A, 220-240V, 3P2W, NEMA 4X, Hazardous Heavy Duty

Offering superior pullout protection and significantly reducing the occurrence of seal failure, our external stain relief system absorbs all tensile and torsional forces. In addition, an extremely long and dependable inside seal provides added protection.

Also known as: 250217426876, GHG5117306R0001, CROGHG5117306R0001

Specifications

Volts AC: 240, 220
Amps: 16
Type: Pin &amp, amp
Volts AC: 240, 220
Type: Pin &amp, amp
Amps: 16