IEC 309 EX PLG AND INTLK

Item #: 2205452

Cat #: GHG5114306R3001

UPC: 250217426746

$ 1998.87 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series IEC 60309 hazardous area interlock receptacle, 16A, Two-wire, three-pole, Nylon, M20, 220-240 Vac

Overview

Eaton Crouse-Hinds series IEC 60309 hazardous area interlock receptacle, 16A, Two-wire, three-pole, Nylon, M20, 220-240 Vac

GH hazardous, heavy duty IEC 60309 devices from Eaton's Crouse-Hinds Division are used where hazardous gases may be present, and in areas prone to dust, dirt, vibration, hard use and abuse. Also used in locations where complete protection against water jets and even temporary flooding is required, or in corrosive environments caused by chemicals, atmospheres and water. Commonly used in chemical plants, mining, drilling and steel/grain/flour mills.

Also known as: 250217426746, GHG5114306R3001, CROGHG5114306R3001

Specifications

Amps: 16
Material: Nylon
Amps: 16
Material: Nylon