E-Z1016 M P DSS 2/0 TO 4/0 BL KIT
Item #: 2205366
Cat #: E-Z1016-8368K
UPC: 662275868534
$ 84.89 EA
Company wide:
0
in stock
Documents & Guides
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Blue, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Single packaged unit, Non-vulcanized, 600 Vac/dc
Overview
Eaton Crouse-Hinds series Cam-Lok J Series E-Z1016 plug, Up to 400A continuous, 2/0-4/0 AWG, Blue, Double set screw, Brass contacts, Male, Thermoplastic elastomer (TPE), Single packaged unit, Non-vulcanized, 600 Vac/dc
The Cam-Lok J series from Eaton's Crouse-Hinds Division provides the means to quickly connect and disconnect power systems safely. Cam-Lok is the industry standard for motors, generators, indoor and outdoor lighting distribution panels, and numerous other power applications.
Also known as: 662275868534, E-Z1016-8368K, CROEZ10168368K
Specifications
No Specifications Available