
1/2 NPT Thru Male/Female Cast Iron Vertical Seal Fitting
Item #: 2205338
Cat #: EYS16
UPC: 782274378503
$ 54.44 EA
Company wide:
0
in stock
Documents & Guides
1/2 NPT Thru Male/Female Cast Iron Vertical Seal Fitting
Overview
1/2 NPT Thru Male/Female Cast Iron Vertical Seal Fitting
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or ?pressure piling? in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-free aluminum and stainless steel. EZS sealing fittings are designed for installation at any angle; the covers with opening for sealing compound can be properly positioned to accept the compound.
Also known as: 782274378503, EYS16, CROEYS16
Specifications
| Diameter: | 1/2 in |
| Material: | Iron |
| Mounting: | Vertical |
| Diameter: | 1/2 in |
| Mounting: | Vertical |
| Material: | Iron |