20A 250V DF INTRLCK RCPT UNIT

Item #: 2205304

Cat #: ENR6202

UPC: 782274310961

$ 1024.84 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle, 20A, 50-400 Hz, Copper-free aluminum, 6-20R, 250 Vac

Overview

Eaton Crouse-Hinds series Ark-Gard ENR Value receptacle, 20A, 50-400 Hz, Copper-free aluminum, 6-20R, 250 Vac

Ark-Gard ENC connectors, ENP plugs and ENR receptacles from Eaton’s Crouse-Hinds Division make it safe and easy to bring power wherever it is needed. Connectors provide versatility for making cordsets for connecting portable devices in both hazardous and non-hazardous locations. Ark-Gard plugs and receptacles are used with portable electrical equipment such as compressors, tools, lighting systems and similar devices when power requirements do not exceed 20 amperes. They are also used in areas made hazardous by the presence of flammable vapors and gases or combustible dusts.

Also known as: 782274310961, ENR6202, CROENR6202

Specifications

Amps: 20
Type: Interlocked
Amps: 20
Type: Interlocked