EDS/EFD GENERAL USE SNAP SWITCHES

Item #: 2205040

Cat #: EDS21271SA

UPC: 782274516462

$ 754.05 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 3/4" hub, Copper-free aluminum, Two-position, two-circuit, 2, 1, Single-gang, 2, Dead end, 3/4", 600 Vac

Overview

Eaton Crouse-Hinds series EDS selector switch control station, With selector switch, With one 3/4" hub, Copper-free aluminum, Two-position, two-circuit, 2, 1, Single-gang, 2, Dead end, 3/4", 600 Vac

Crouse-Hinds series factory sealed enclosures are used to prevent arcing of enclosed device from causing ignition of a hazardous atmosphere external to the enclosure. Enclosures are used in conjunction with magnetic starters or contactors for remote control of motors. Manual motor starters are used to provide motor running protection (with heater) and manual starting and stopping of small AC/DC motors.

Also known as: 782274516462, EDS21271SA, CROEDS21271SA

Specifications

Type: Heavy Duty, Dead End, Factory Sealed, Selector Switch
Type: Heavy Duty, Dead End, Factory Sealed, Selector Switch