AFU/AFUX EXPF SWITCH 600 VAC REPLACEMENT

Item #: 2203826

Cat #: AFU033360

UPC: 782274047102

$ 2017.13 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series AFU conveyor belt control switch, 15A, Two normally open/two normally closed, Feraloy iron, 50 lb total oper force, Single end left, 25 lb without switch, (3) 1" hubs

Overview

Eaton Crouse-Hinds series AFU conveyor belt control switch, 15A, Two normally open/two normally closed, Feraloy iron, 50 lb total oper force, Single end left, 25 lb without switch, (3) 1" hubs

Crouse-Hinds series AFU and AFUX explosionproof conveyor belt control switches provide an emergency or normal "STOP" switch for conveyor lines, cranes, unloaders and bulk handling systems. They are used in the control circuit of magnetic motor starters to shut down motor-driven conveyors or other machinery when switch is actuated. Common applications include steel mills, mining, ore and coal handling operations, automotive and assembly lines, warehouses and loading docks.

Also known as: 782274047102, AFU033360, CROAFU033360

Specifications

Type: Safety Switch
Material: Bronze, Stainless Steel
Type: Safety Switch
Material: Bronze, Stainless Steel