EWD 1258-BU/20 1258 Recp W/O Mounti

Item #: 2203796

Cat #: A200056-6

UPC: 662275103383

$ 158.18 EA
Company wide:
0 in stock
CWD 1258-BU/20 1258 RECP W/O

Overview

CWD 1258-BU/20 1258 RECP W/O

Commercial & Industrial Power Receptacles 50A, 125/250V NEMA 14-50 3-Pole/4-Wire. Heavy duty design and construction make Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application.

Also known as: 662275103383, A200056-6, CROA2000566

Specifications

Mounting: Flush
Color: Black
Type: Single, Straight Blade
Amps: 50
NEMA Configuration: 14-50R
Mounting: Flush
Type: Single, Straight Blade
NEMA Configuration: 14-50R
Color: Black
Amps: 50