INCAND AL-BLKHD 100W AL

Item #: 2203712

Cat #: 729A

UPC: 662276385986

$ 1244.86 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Crouse-Hinds series Pauluhn 729 industrial globe and guard, Medium base, 2" box depth, 50/60 Hz, Glass globe, With cast copper-free aluminum guard, Incandescent, Copper-free aluminum, A-19 max. lamp size, Wall mount, 300 Vac, 100W

Overview

Eaton Crouse-Hinds series Pauluhn 729 industrial globe and guard, Medium base, 2" box depth, 50/60 Hz, Glass globe, With cast copper-free aluminum guard, Incandescent, Copper-free aluminum, A-19 max. lamp size, Wall mount, 300 Vac, 100W

Pauluhn 700 series compact fluorescent and incandescent industrial globe and guard light fixtures from Eaton's Crouse-Hinds Division are used for ceiling, wall and flush mount lighting applications in industrial and marine locations. Constructed of cast copper-free aluminum or cast marine brass for marine applications, Pauluhn 700 series fixtures are available in 18W, 26W and 32W compact fluorescent, as well as 100W, 150W and 300W incandescent.

Also known as: 662276385986, 729A, CRO729A

Specifications

No Specifications Available