2 WDGNUT CST IRON FORM 7 CVR/GASK

Item #: 2203710

Cat #: 670FG

UPC: 782274233956

$ 59.22 EA
Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Feraloy iron alloy, 2"

Overview

Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover with integral gasket, Feraloy iron alloy, 2"

Crouse-Hinds conduit outlet bodies approach conduit in size for neat, compact installations.  Many shapes and sizes are available for rigid threaded conduit.  Our family features an exclusive snap tight and wedge nut cover attachment for an unobstructed cover opening, and an integrally gasketed cover saves customers inventory and labor costs.  Many form types are available as components or pre-packaged in various configurations.

Also known as: 782274233956, 670FG, CRO670FG

Specifications

Family / Style: Form 7
Diameter: 2 in
Material: Iron Alloy
Family / Style: Form 7
Material: Iron Alloy
Diameter: 2 in