LED Exit Sign with Battery, 120-277VAC, 110-250VDC

Item #: 2203628

Cat #: 12191130005

UPC: 250959900634

$ 4159.41 EA
Company wide:
0 in stock
Documents & Guides
LED Exit Sign with NiCad Battery, 120-277 Volt AC, 110-250 Volt DC, Wall Mount, 3/4 Inch Hub

Overview

LED Exit Sign with NiCad Battery, 120-277 Volt AC, 110-250 Volt DC, Wall Mount, 3/4 Inch Hub
Also known as: 250959900634, 12191130005, CRO12191130005

Specifications

Color: Red
Mounting: Wall
Material: Aluminum
Light Technology: LED
Volts AC Range: 120 - 277
Color: Red
Material: Aluminum
Volts AC Range: 120 - 277
Mounting: Wall
Light Technology: LED