BERTH/MIR LGT, AL 60W

Item #: 2203623

Cat #: 1060A

UPC: 662276376472

$ 906.75 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
PI 1060A BERTH/MIR LGT, AL 60W

Overview

PI 1060A BERTH/MIR LGT, AL 60W
Also known as: 662276376472, 1060A, CRO1060A

Specifications

Volts AC: 250
Wattage: 60
Light Technology: Incandescent
Volts AC: 250
Light Technology: Incandescent
Wattage: 60