1 BRASS FT MC CAB ARMOR OD .80-1.12 NP

Item #: 2196506

Cat #: TMCX3112BRNP

UPC: 782274172040

Company wide:
0 in stock
Documents & Guides
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Nickel-plated brass, Outer Sheath:0.85-1.31", 1" NPT,Armor Range:0.80-1.12"

Overview

Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Nickel-plated brass, Outer Sheath:0.85-1.31", 1" NPT,Armor Range:0.80-1.12"

For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.

Also known as: 782274172040, TMCX3112BRNP, CROTMCX3112BRNP

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum