LED Emergency Light, 28 Watt, 12VDC, 2-1 Watt Lamp Heads

Item #: 2193623

Cat #: N2LPSM212222

UPC: 662276806665

$ 5103.68 EA
Company wide:
0 in stock
Documents & Guides
LED Emergency Light, 28 Watt, Power Supply Input: 120-277 Volt AC, Output: 12 Volt DC, 2-1 Watt Lamp Heads

Overview

LED Emergency Light, 28 Watt, Power Supply Input: 120-277 Volt AC, Output: 12 Volt DC, 2-1 Watt Lamp Heads

Light-Pak™ N2LPS LED emergency lighting systems are used to provide reliable illumination for egress areas during failure or interruption of power to the normal lighting system, in areas where flammable gases or vapors may become present due to abnormal, unusual or accidental conditions.

Also known as: 662276806665, N2LPSM212222, CRON2LPSM212222

Specifications

Wattage: 28
Volts DC: 12
Light Technology: LED
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 4X, NEMA 4
Wattage: 28
Light Technology: LED
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 12
Volts AC Range: 120 - 277