CC FUSE BLOCK 600V 30A 2P S

Item #: 2192241

Cat #: 30312R

UPC: 782001759483

Company wide:
0 in stock
Documents & Guides
Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 2 poles Screw With Double Quick Connects connection.

Overview

Class CC fuse blocks accommodate all 30 ampere Class CC fuses. A choice of box, screw, or pressure-plate connectors fit a wide range of stranded or solid copper wire. Insulators are glass-filled polycarbonate (GFPC) with verified dielectric strength in excess of 2500V. Fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper alloy. 600 Volts 30 amps 2 poles Screw With Double Quick Connects connection.
Also known as: 782001759483, 30312R, FRZ30312R

Specifications

Poles: 2
Mounting: Surface
Color: Black
Amps: 30
Class: CC
Volts AC: 600
Allowable Gauge Range: 14 - 10
Interrupt Rating AC: 200 kA
Material: GFPC
Poles: 2
Color: Black
Class: CC
Allowable Gauge Range: 14 - 10
Material: GFPC
Mounting: Surface
Amps: 30
Volts AC: 600
Interrupt Rating AC: 200 kA