BossBox Cable Kit, 1 Kit Per Inverter Required

Item #: 2174470

Cat #: EG4BBSTARTKIT

UPC:

Company wide:
0 in stock
Documents & Guides
BossBox Cable Kit, 1 Kit Per Inverter Required, Includes: (2) Red 84 Inch Degdon Positive Battery to Inverter Cable, (2) Black 84 Inch Degdon Negative Battery to Inverter Cable, (1) White 20 Foot CAT5 Communications Cable

Overview

BossBox Cable Kit, 1 Kit Per Inverter Required, Includes: (2) Red 84 Inch Degdon Positive Battery to Inverter Cable, (2) Black 84 Inch Degdon Negative Battery to Inverter Cable, (1) White 20 Foot CAT5 Communications Cable

Upgrade BOSSBox expansions without the hassle. The EG4 BOSSBox Cable Kit arrives pre-cut to exact lengths with crimped quick connectors, ensuring clean routing, optimal airflow, and fast, secure terminations between batteries and your added inverter. Purpose-built for the BOSSBox, it minimizes cabinet clutter and speeds up installs for a professional finish. Note: One cable kit ships with every BOSSBox; add an extra kit when installing a second inverter or additional batteries. Refer to the user manual for battery placement and cabling best practices.

Also known as: EG4BBSTARTKIT

Specifications

Length: 84 in, 20 ft
Color: Red/Black/White
Connector Type: CAT 5
Length: 84 in, 20 ft
Connector Type: CAT 5
Color: Red/Black/White