
Fuse, Amp-Trap 2000®, 600V AC/DC, 10A, Fast Acting Class CC, ATMR Series
Item #: 2169123
Cat #: ATMR10
UPC: 782001904531
Company wide:
0
in stock
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 10 Amp, Fast Acting Class CC, ATMR Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 10 Amp, Fast Acting Class CC, ATMR Series
Amp-Trap ATMR fast-acting fuses are the smallest dimension 600V fuses suitable for branch-circuit protection. The ATMR is a popular choice for economical protection of control circuits and control circuit transformers where available short circuit currents exceed 10,000 amperes. ATMR's rejection dimensions prevent substitution by lesser rated fuses. These fast-acting fuses give current-limiting protection to general circuits.
Also known as: 782001904531, ATMR10, FRZATMR10
Specifications
| Diameter: | 13/32 in |
| Speed: | Fast Acting |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Volts DC: | 600 |
| Class: | CC |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Amps: | 10 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Interrupt Rating DC: | 100 kA |
| Speed: | Fast Acting |
| Length: | 1 1/2 in |
| Class: | CC |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |