Polymer Pull Box Lid, 15-1/4" x 9-7/8" x 1-3/4"

Item #: 2167321

Cat #: 200071055

UPC:

$ 97.19 EA
Company wide:
0 in stock
Documents & Guides
Polymer Pull Box Lid, 15-1/4" x 9-7/8" x 1-3/4", 18 lbs

Overview

Polymer Pull Box Lid, 15-1/4" x 9-7/8" x 1-3/4", 18 lbs
Also known as: 200071055, JEN200071055

Specifications

Length: 15.25 in
Height: 1.750 in
Width: 9.880 in
Length: 15.25 in
Width: 9.880 in
Height: 1.750 in