Fuse Block 600VAC 600VDC Class J 100A 3-Pole Box with Reinforced Clip
Item #: 2156505
Cat #: 61008J
UPC: 782001759520
Call for price
Company wide:
0
in stock
Documents & Guides
Fuse Block 600VAC 600VDC Class J 100A 3-Pole Box with Reinforced Clip
Overview
Fuse Block 600VAC 600VDC Class J 100A 3-Pole Box with Reinforced Clip
A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum conductors. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30A, 60A and the new 100A SJ fuse blocks feature a unique adder block configuration which can be snapped onto 1-, 2-, or 3-pole blocks to form multi-pole segmented blocks of as many poles as desired. All fuse clips are made of high conductivity tin-plated copper, with a choice of spring-reinforced or non-spring reinforced clips. Space saving options are now available in the 30A and 100A configurations which are noted in the product selection tables.
Also known as: 782001759520, 61008J, FRZ61008J
Specifications
No Specifications Available