MV PT Fuse 5500VAC 1A Ferrule Series: BBD Visual Indicator

Item #: 2156065

Cat #: 9F60BBD001

UPC: 782001397883

Call for price
Company wide:
0 in stock
Medium Voltage Potential Transformer Fuse 5500VAC 1A Ferrule Series: BBD Visual Indicator Amp-Trap®

Overview

Medium Voltage Potential Transformer Fuse 5500VAC 1A Ferrule Series: BBD Visual Indicator Amp-Trap®

Mersen PT fuses are current-limiting fuses with high interrupting rating, used for the primary winding protection of potential transformer. They are small dimension ferrule type fuses and mount in standard clips. Current ratings are from 0.25A to 5A

Also known as: 782001397883, 9F60BBD001, FRZ9F60BBD001

Specifications

Amps: 1
Type: Potential Transformer
Class: EJ-1
Amps: 1
Class: EJ-1
Type: Potential Transformer