
2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP CLOUD RELAY
Item #: 2137555
Cat #: PR2000RT2UC
UPC:
$ 1920.81 EA
Company wide:
0
in stock
Documents & Guides
2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP CLOUD RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE 3 YEAR WARRANTY
Overview
2000VA/2000W SINE WAVE 2U NEMA 5-20P 10FT CORD 8 NEMA 5-20R USB SERIAL SNMP CLOUD RELAY EPO POWERPANEL BUSINESS EDITION SOFTWARE 3 YEAR WARRANTY
he Smart App Sinewave PR2000RT2UC improves battery life through battery equalization technology and Automatic Voltage Regulation (AVR), which corrects minor power fluctuations without switching to battery power. The enhanced chassis design with an easy-to-access toolless front panel, captive screws for battery panel access, and color-coded rear panel make battery changes and installations simple and fast. The PR2000RT2UC also has an innovative LCD panel that rotates 90°, tilts for a better viewing angle, and provides information on 47 different settings including UPS stats, UPS setup and control management, and testing options.
Also known as: PR2000RT2UC, CYSPR2000RT2UC
Specifications
| NEMA Configuration: | 5-15P, 5-15R |
| Mounting: | Tower, Rack |
| Volt Amps: | 2kVA |
| Type: | UPS, Uninterruptible Power Supply |
| Volts AC: | 120 |
| Wattage: | 2 kW |
| Amps: | 20 |
| Length: | 10 ft |
| Volts AC Range: | 70 - 155 |
| NEMA Configuration: | 5-15P, 5-15R |
| Volt Amps: | 2kVA |
| Volts AC: | 120 |
| Amps: | 20 |
| Volts AC Range: | 70 - 155 |
| Mounting: | Tower, Rack |
| Type: | UPS, Uninterruptible Power Supply |
| Wattage: | 2 kW |
| Length: | 10 ft |