Steel Pull Box Lid, Galvanized, "Electric", 33-1/2" x 17-1/8" x 1/2"

Item #: 2136161

Cat #: 100023218

UPC:

$ 2648.29 EA
Company wide:
0 in stock
Documents & Guides
Steel Pull Box Lid, Galvanized, "Electric", 33-1/2" x 17-1/8" x 1/2", 370 lbs

Overview

Steel Pull Box Lid, Galvanized, "Electric", 33-1/2" x 17-1/8" x 1/2", 370 lbs
Also known as: 100023218, JEN100023218

Specifications

Height: 1/2 in
Length: 33.500 in
Width: 17 1/8 in
Height: 1/2 in
Width: 17 1/8 in
Length: 33.500 in