
4-11/16" Square Cover, Type: 1-13/32" Single Receptacle Opening
Item #: 2079750
Cat #: TP724
UPC: 786189107241
$ 44.91 EA
Company wide:
0
in stock
Documents & Guides
4-11/16 Inch Square Cover, Type: 1-13/32 Inch Single Receptacle Opening, 1/2 Inch Raised, Material: Steel
Overview
4-11/16 Inch Square Cover, Type: 1-13/32 Inch Single Receptacle Opening, 1/2 Inch Raised, Material: Steel
Also known as: 786189107241, TP724, CROTP724
Specifications
| Size: | 4 11/16 in |
| Material: | Steel |
| Depth: | 1/2 in |
| Size: | 4 11/16 in |
| Depth: | 1/2 in |
| Material: | Steel |