Steel Pull Box Lid, Galvanized, "Electric", 27-3/4" x 19-3/4" x 1/2"

Item #: 2053880

Cat #: 100023259

UPC:

$ 1605.20 EA
Company wide:
0 in stock
Documents & Guides
Steel Pull Box Lid, Galvanized, "Electric", 27-3/4" x 19-3/4" x 1/2", 210 lbs

Overview

Steel Pull Box Lid, Galvanized, "Electric", 27-3/4" x 19-3/4" x 1/2", 210 lbs
Also known as: 100023259, JEN100023259

Specifications

Height: 1/2 in
Width: 19 3/4 in
Length: 27.750 in
Height: 1/2 in
Length: 27.750 in
Width: 19 3/4 in