
Fuse, Amp-Trap 2000-«, 600V AC/DC, 25A, Time-Delay, Class CC, ATDR Series
Item #: 2052267
Cat #: ATDR25
UPC: 782001908690
Company wide:
0
in stock
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 25 Amp, Time-Delay, Class CC, ATDR Series
Overview
Fuse, Amp-Trap 2000-«, 600 Volt AC/DC, 25 Amp, Time-Delay, Class CC, ATDR Series
Also known as: 782001908690, ATDR25, FRZATDR25
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 25 |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Length: | 1 1/2 in |
| Amps: | 25 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |