Fuse, Amp-Trap 2000-«, 600VAC, 500VDC, 600A, Time-Delay, Class L, A4BQ Series

Item #: 2046661

Cat #: A4BQ600

UPC: 782001930714

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap 2000-«, 600 Volt AC, 500 Volt DC, 600 Amp, Time-Delay, Class L, A4BQ Series

Overview

Fuse, Amp-Trap 2000-«, 600 Volt AC, 500 Volt DC, 600 Amp, Time-Delay, Class L, A4BQ Series
Also known as: 782001930714, A4BQ600, FRZA4BQ600

Specifications

Amps: 600
Speed: Time Delay, Slow Blow
Type: Fuse
Class: L
Volts DC: 500
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Amps: 600
Type: Fuse
Volts DC: 500
Mounting: Bolt On
Speed: Time Delay, Slow Blow
Class: L
Volts AC: 600
Interrupt Rating DC: 100 kA