8P 1PH 600VAC/1000VDC BUSBAR 2

Item #: 2043325

Cat #: USBB1PH25K8

UPC: 782001436452

Company wide:
0 in stock
Documents & Guides
8P 1PH 600VAC/1000VDC BUSBAR 2

Overview

8P 1PH 600VAC/1000VDC BUSBAR 2
Also known as: 782001436452, USBB1PH25K8, MERUSBB1PH25K8

Specifications

Volts DC: 1000
Phase: 1
Volts AC: 600
Volts DC: 1000
Volts AC: 600
Phase: 1