Concrete Underground Pull Box, 16-3/4" x 10-1/4" x 12"

Item #: 2043105

Cat #: HN1017X12 BOX

UPC:

$ 62.12 EA
Company wide:
0 in stock
Documents & Guides
Concrete Underground Pull Box, 16-3/4" x 10-1/4" x 12", 96 lbs

Overview

Concrete Underground Pull Box, 16-3/4" x 10-1/4" x 12", 96 lbs
Also known as: HN1017X12 BOX, JEN100001926

Specifications

Height: 12 in
Length: 16.750 in
Width: 10.250 in
Height: 12 in
Width: 10.250 in
Length: 16.750 in