700V 350A SEMICOND FUSE

Item #: 2037516

Cat #: A70P350-4

UPC: 782001947330

Company wide:
0 in stock
Documents & Guides
700V 350A SEMICOND FUSE

Overview

700V 350A SEMICOND FUSE
Also known as: 782001947330, A70P350-4, FRZA70P3504

Specifications

Mounting: Bolt
Mounting: Bolt