SOG-PENTAGON FX Fixed Blade Knife, Flat Dark Earth

Item #: 2035554

Cat #: SOG-17-61-02-57

UPC: 729857011518

$ 270.00 EA
Company wide:
1 in stock
Documents & Guides
SOG-PENTAGON FX Fixed Blade Knife, Black Titanium Nitride Blade & Ultra-Grip G10 Handle, Overall Length: 9.93 Inches, Blade Length: 4.77 Inches, Handle Color: Flat Dark Earth

Overview

SOG-PENTAGON FX Fixed Blade Knife, Black Titanium Nitride Blade & Ultra-Grip G10 Handle, Overall Length: 9.93 Inches, Blade Length: 4.77 Inches, Handle Color: Flat Dark Earth

Representing an evolutionary step in hard-use fixed blade knives, Pentagon FX is a full-sized knife made for the modern-day warfighter. It features a double-edge CYRO S35VN full-tang steel blade, removable G10 handles and a GRN sheath compatible with SOG's next-generation Universal Mounting System. It's fully customizable to meet the demands of various missions, and purposefully designed to exceed expectations.

Also known as: 729857011518, SOG-17-61-02-57, SOG17610257

Specifications

Material: Titanium, Steel
Material: Titanium, Steel