FLASH MT - Multi Tool, Silver/Black

Item #: 2035463

Cat #: 29-55-01-41

UPC: 729857011037

$ 81.00 EA
Company wide:
0 in stock
Documents & Guides
FLASH MT - Multi Tool, Features Compound Leverage Pliers, Wire Cutter, Magnetic Bit Holder And Bits, Bottle Opener, Assisted Open Clip Point Blade, Flat Head Screwdriver, 2.4" Blade Length, 5.6" Overall Length, 3.4" Closed Length, Silver/Black

Overview

FLASH MT - Multi Tool, Features Compound Leverage Pliers, Wire Cutter, Magnetic Bit Holder And Bits, Bottle Opener, Assisted Open Clip Point Blade, Flat Head Screwdriver, 2.4" Blade Length, 5.6" Overall Length, 3.4" Closed Length, Silver/Black

A street-smart multi-tool that boasts everyday capabilities in a compact package. For those who value daily readiness, the versatile Flash MT provides an understated and highly functional solution. Its unique stainless-steel housing holds seven tools, and the plier head uses SOG’s trademark Compound Leverage. SOG’s team heaped special attention on the assisted opening CRYO D2 steel blade, making it more practical than most multi-tool knives. It’s a modern styled multi-tool that’s a breeze to carry and use all day, every day. Item #29-55-01-41

Also known as: 729857011037, 29-55-01-41, SOG29550141

Specifications

Color: Silver/Black
Color: Silver/Black