PENTAGON OTF - Automatic Knife, Black

Item #: 2035460

Cat #: 15-61-01-57

UPC: 729857011549

$ 387.00 EA
Company wide:
3 in stock
Documents & Guides
PENTAGON OTF - Automatic Knife, 9.08" Overall Length, 3.79" Blade Length, 4.06" Closed Length, Black ***NOT LEGAL FOR PURCHASE IN THE STATE OF CALIFORNIA***

Overview

PENTAGON OTF - Automatic Knife, 9.08" Overall Length, 3.79" Blade Length, 4.06" Closed Length, Black ***NOT LEGAL FOR PURCHASE IN THE STATE OF CALIFORNIA***

The American made Pentagon OTF automatic knife is designed to meet the exacting demands of users who require a dependable one-handed, fast opening switchblade knife. SOG's Dynamic Lock-up System redefines open reliability and blade lock-up strength in OTF knives, while the CRYO S35VN blade and hard-anodized aluminum handle reinforce the durability of the switchblade. Pentagon OTF delivers reliable OTF technology for professional users who rely on high-end steel and technology. Part# 15-61-01-57

Also known as: 729857011549, 15-61-01-57, SOG15610157

Specifications

Color: Black
Color: Black