Fuse, Amp-Trap 2000®, 600V AC/DC, 40A, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Item #: 2029058

Cat #: A6K40R

UPC: 782001915643

Company wide:
0 in stock
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 40 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 40 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot  

Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.

Also known as: 782001915643, A6K40R, FRZA6K40R

Specifications

Speed: Fast Acting
Class: RK1
Type: Fuse
Amps: 40
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA
Speed: Fast Acting
Type: Fuse
Volts AC: 600
Interrupt Rating DC: 20 kA
Class: RK1
Amps: 40
Mounting: Cartridge