
$ 164.33 EA
Company wide:
0
in stock
Documents & Guides
Concrete Pull Box Lid, 123-1/4" x 13-3/4" x 2", 43 lbs
Overview
Concrete Pull Box Lid, 123-1/4" x 13-3/4" x 2", 43 lbs
Also known as: 1324LIDT22, JEN100013492
Specifications
| Height: | 2 in |
| Width: | 13 3/4 in |
| Length: | 23 1/4 in |
| Height: | 2 in |
| Length: | 23 1/4 in |
| Width: | 13 3/4 in |