Fuse, Class J, Time-Delay, 600VAC, 400VDC, 80A, Blade, Amp-Trap 2000®

Item #: 2013035

Cat #: AJT80

UPC: 782001962661

Company wide:
0 in stock
Documents & Guides
Fuse, Class J, Time-Delay, 600 Volt AC, 400 Volt DC, 80 Amp, Blade, Amp-Trap 2000®

Overview

Fuse, Class J, Time-Delay, 600 Volt AC, 400 Volt DC, 80 Amp, Blade, Amp-Trap 2000®

Amp-Trap 2000® AJT fuses provide non-indication as well as a SmartSpot visual open fuse indicator. With advanced material technology the AJT fuse provides IEC Type 2 No Damage protection to main, feeder, and branch circuits, for all types of loads — yet, they require only half the mounting space needed for 600VAC Class RK fuses. AJT’s time-delay characteristics are ideal for handling typical motor and transformer inrush currents, while also providing superior current-limiting ability

Also known as: 782001962661, AJT80, FRZAJT80

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Type: Fuse
Amps: 80
Class: J
Volts AC: 600
Family / Style: AJT
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Mounting: Blade
Type: Fuse
Class: J
Family / Style: AJT
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Amps: 80
Volts AC: 600
Interrupt Rating DC: 100 kA