CDE FE S2N IP65 3R-1 /D

Item #: 2009946

Cat #: 142F2111

UPC:

$ 59.41 EA
Company wide:
2 in stock
Documents & Guides
External, Operation Handle, 0-1, Type S2N, Black, IP65, NEMA 3R,12

Overview

External, Operation Handle, 0-1, Type S2N, Black, IP65, NEMA 3R,12

Control accessories that indicate the position of the switch

Also known as: 142F2111, SOC142F2111

Specifications

Type: Disconnect, Handle
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 12
Type: Disconnect, Handle
IP/NEMA Rating: NEMA 3R, NEMA 12
Color: Black