
Cold Weather Extension Cord, 50', 12/3 SJTW, -40°F
Item #: 2009698
Cat #: D17444050
UPC: 661899107630
$ 99.73 EA
Company wide:
6
in stock
Documents & Guides
Cold Weather Extension Cord, 50 Foot, 12/3 SJTW, -40°F, Green
Overview
Cold Weather Extension Cord, 50 Foot, 12/3 SJTW, -40°F, Green
This heavy duty cold weather PVC cord is equipped with patented "CGM" Continuous Ground Monitoring connector. This latest safety feature identifies that there is ground continuity in a circuit when the green light turns on. In addition, the lighted amber male plug indicates there is power flowing through the cord.
Also known as: 661899107630, D17444050, CTWD17444050
Specifications
| Wattage: | 1875 |
| NEMA Configuration: | 5-15P, 5-15R |
| Color: | Green |
| Amps: | 15 |
| Length: | 50 ft |
| Volts AC: | 125 |
| Wattage: | 1875 |
| Color: | Green |
| Length: | 50 ft |
| NEMA Configuration: | 5-15P, 5-15R |
| Amps: | 15 |
| Volts AC: | 125 |