250V 30A 1 1/2X13/32 MID TD

Item #: 2007866

Cat #: TRM30

UPC: 782001746650

Company wide:
0 in stock
Documents & Guides
250V 30A 1 1/2X13/32 MID TD

Overview

250V 30A 1 1/2X13/32 MID TD
Also known as: 782001746650, TRM30, FRZTRM30

Specifications

Mounting: Clip
Class: Midget
Mounting: Clip
Class: Midget