CC TD FUSE 600V 15A ATQR

Item #: 2007001

Cat #: ATQR15

UPC: 782001904685

Company wide:
0 in stock
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenGÇÖs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 15 amps ATQR series.

Overview

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenGÇÖs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 15 amps ATQR series.
Also known as: 782001904685, ATQR15, GOUATQR15

Specifications

Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Amps: 15
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Length: 38 mm
Mounting: Cartridge
Class: Midget
Speed: Time Delay, Slow Blow
Amps: 15
Diameter: 10 mm
Interrupt Rating AC: 10 kA