
Fuse, Class CC Time-Delay, 6Amp, 600V, AMP-TRAP
Item #: 2005624
Cat #: ATDR6
UPC: 782001901035
Company wide:
0
in stock
Documents & Guides
Midget Fuse, Class CC, Time-Delay, Rejection, 6 Amp, 600 Volt AC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC
Overview
Midget Fuse, Class CC, Time-Delay, Rejection, 6 Amp, 600 Volt AC, Cartridge Mount, 13/32" x 1-1/2", AMP-TRAP, 200 kAIC
Also known as: 782001901035, ATDR6, FRZATDR6
Specifications
| Amps: | 6 |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 100 kA |
| Interrupt Rating AC: | 200 kA |
| Amps: | 6 |
| Length: | 1 1/2 in |
| Class: | CC |
| Volts DC: | 300 |
| Interrupt Rating DC: | 100 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |