Fuse, 10A, 600VAC, 300VDC, Class CC, Time Delay

Item #: 1995288

Cat #: ATQ10

UPC: 782001904333

Company wide:
0 in stock
Fuse, 10 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC

Overview

Fuse, 10 Amp, 600 Volt AC, 300 Volt DC, Class CC, Time Delay, 200 kAIC/AC, 100 kAIC/DC
Also known as: 782001904333, ATQ10, FRZATQ10

Specifications

Volts AC: 500
Amps: 10
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 10 kA
Volts AC: 500
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Amps: 10
Volts DC: 300
Class: Midget