Fuse, Amp-Trap 2000®, 600V AC/DC, 45A, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Item #: 1995155

Cat #: A6D45R

UPC: 782001992026

Company wide:
0 in stock
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 45 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 45 Amp, Time-Delay, Class RK1, A6D Series, Smart-Spot  

Amp-Trap 2000® time-delay A6D-R fuses provide IEC Type 2 "no damage" protection to existing mains, feeders, and branch circuits serving motor and non-motor loads. A6D-R fuses will open fast enough under extreme fault conditions for maximum short circuit protection to prevent damage to motor starters, switches, and other circuit components, yet also provide the time-delay needed for motor in-rush currents. A6D-R fuses can be used to replace older 600V Class H, K or RK5 fuses already installed in the field.

Also known as: 782001992026, A6D45R, FRZA6D45R

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip